Shop All Measuring Wheels
Keson
Measuring Wheel, 0.305M, 9999.9M
Mfr # RR10M
Zoro # G3203864
product price: $34.02
/ea
$34.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 0.097 m
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RR10M
- Zoro # G3203864
- UPC # 052837020072
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 0.097 m |
Length | 38 in |
Height | 38 in |
Width | 6 1/2 in |
Wheel Diameter | 3 13/16 in |
Extended Handle Length | 38 in |
Overall Height | 37 1/2 in |
Folded Length | 17 in |
Overall Width | 7 in |
Description
If you need to measure long distances, the Keson RR10M Measuring Wheel is a must-have. It features a magnified counter and telescoping handle for greater accuracy. The Keson measuring wheel has a 9999.9 m circumference that allows you to cover large areas in one go. The meauring wheel also comes with a single wheel design that offers stability when measuring over rough terrain. This high impact ABS material makes the measuring wheel sturdy and durable, while its 38 in height ensures comfort when using it. With this Keson RR10M Measuring Wheel, there is no more going back and forth from point A to B - just set your course and start moving.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.3125 in. Milling Dia., 5V0S (TM5V0S08003S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- SUNEX WR SET 7 PC JUMBO METRIC COMBO (SU9707MA)
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft (RR310)
- KESON Measuring Wheel Counter, 99999 Ft (MP401RCA)
- KESON Measuring Wheel, Spoke, 3 ft Circ, ft./in. (RRT12)
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- KESON Measuring Wheel, Spoke, 1.5 ft Circ, ft./in (RRT6)
- TRUMETER Wheel for Length Measuring (007571)
- Keson Measuring Wheels