Shop All Ropes
This Product is Discontinued
Keson
MASON TWINE 1090 FT L NYLON PINK (Discontinued)
Mfr # PT1090
Zoro # G4050401
This Product is Discontinued
Key Features
- Application For Keeping Rows of Brick and Block Level and Consistant
- Size 0.09 in
- Construction Twisted Nylon
- Type Twisted
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.09 in |
Length | 1,090 ft |
Overall Length | 1,090 ft |
Details
Application | For Keeping Rows of Brick and Block Level and Consistant |
Construction | Twisted Nylon |
Type | Twisted |
Color | Pink |
Item | Mason's Line |
Number of Pieces | 1 |
Accessory Type | Mason Twine |
Material | Nylon |
Product Type | Mason's Line |
Number of pieces | 1 |
Line Type | Twisted |
Description
Mason's Line, Color Pink, Line Type Twisted, Material Nylon, Number of Pieces 1, Overall Length 1,090 ft, Product Type Mason's Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.