Shop All Marking Chalk and Refills
Keson
Marking Chalk, Waterproof, Black, 8 oz.
Mfr # PM8BLACK
Zoro # G3642667
product price: $3.29
/ea
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Waterproof
- Application Produces Strong, Sharp Waterproof Color Line
- For Use With Chalk Line Reels
- Product Type Waterproof Permanent Marking Chalk
- Chalk Permanence Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PM8BLACK
- Zoro # G3642667
- UPC # 052837021482
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 0.5 lb |
Details
Item | Marking Chalk |
Type | Waterproof |
Color | Black |
Application | Produces Strong, Sharp Waterproof Color Line |
For Use With | Chalk Line Reels |
Product Type | Waterproof Permanent Marking Chalk |
Chalk Permanence | Permanent |
Chalk Color Family | Black |
Container Features | Tapered Refill Tip with Cap, With Handle |
Chalk Color | Black |
Chalk Features | Waterproof |
Description
Marking Chalk, Chalk Color Black, Chalk Features Waterproof, Chalk Permanence Permanent, Container Features Tapered Refill Tip with Cap, With Handle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 0.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/4 (38408)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- DRILL AMERICA 3/4"-20 Carbon Steel Hex Die (DWTSH3/4-20)
- KESON Marking Chalk, Waterproof, Blue, 5 lb. (PM105BLUE)
- KESON Marking Chalk, Waterproof, Red, 8 oz. (PM8RED)
- KESON Marking Chalk, Waterproof, Black, 5 lb. (PM105BLACK)
- KESON Marking Chalk Concentrate, Blk, 3 Lb (PM103BLACK)
- KESON Reel Chalk Line 130Ft Giant (G130)
- KESON Marking Chalk, Waterproof, Red, 5 lb. (PM105RED)
- KESON Marking Chalk Refill, Black, 5 Lb (105BLACK)
- Keson Marking Tools