Shop All Marking Chalk and Refills
Keson
Marking Chalk, Standard, Black, 3 lb.
Mfr # 103BLACK
Zoro # G3653501
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color Black
- Size 3 lb
- Application Produces Strong, Sharp Temporary Color Line
- For Use With Chalk Line Reels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # 103BLACK
- Zoro # G3653501
- UPC # 052837026203
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 3 lb |
Details
Item | Marking Chalk |
Type | Standard |
Color | Black |
Application | Produces Strong, Sharp Temporary Color Line |
For Use With | Chalk Line Reels |
Product Type | Permanent Marking Chalk |
Chalk Permanence | Permanent |
Chalk Color Family | Black |
Container Features | Tapered Refill Tip with Cap, With Handle |
Chalk Color | Black |
Description
Marking Chalk, Chalk Color Black, Chalk Permanence Permanent, Container Features Tapered Refill Tip with Cap, With Handle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 3 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42525)
- CRESCENT LUFKIN 100 ft L Replacement Oil Tape Blade for C2276D, 1/4 in W (OC2276DN)
- DASCO PRO Mason Chisel, 1-3/4" Tip x 7-1/2" L (333)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97924)
- KESON Marking Chalk, Waterproof, Black, 5 lb. (PM105BLACK)
- KESON Marking Chalk Refill, Black, 8 Oz (8BLACK)
- KESON Marking Chalk, Waterproof, Blue, 8 oz. (PM8BLUE)
- KESON Reel Chalk Line 100Ft Abs Case (G100)
- KESON Marking Chalk, Waterproof, Black, 8 oz. (PM8BLACK)
- KESON Marking Chalk Refill, Orange, 5 Lb (105GO)
- KESON Chalk Line, w/Handle, Wht, 150 ft, For 4MHF4 (RLG150RH)
- Keson Marking Tools