Shop All Marking Chalk and Refills
Keson
Marking Chalk Refill, Yellow, 8 Oz
Mfr # 8Y
Zoro # G0984225
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- For Use With Chalk Line Reels
- Application Produces Strong, Sharp Temporary Color Line
- Product Type Marking Chalk
- Chalk Color Family Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # 8Y
- Zoro # G0984225
- UPC # 052837006137
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 0.5 lb |
Details
Item | Marking Chalk Refill |
Type | Standard |
Color | Yellow |
For Use With | Chalk Line Reels |
Application | Produces Strong, Sharp Temporary Color Line |
Product Type | Marking Chalk |
Chalk Color Family | Yellow |
Chalk Color | High Visibility Yellow |
Container Features | Tapered Refill Tip with Cap |
Description
Marking Chalk Refill, Chalk Color High Visibility Yellow, Container Features Tapered Refill Tip with Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL T Stripper for 14-24 Solid and 16-26 Stranded Wires (45-121)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301353)
- SURTEK Metallic Folding Utility Knife (NF11)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #55 (44325)
- KESON Marking Chalk Refill, Black, 8 Oz (8BLACK)
- KESON Marking Chalk Refill, Blue, 5 Lb (105B)
- KESON Marking Chalk Refill, Black, 5 Lb (105BLACK)
- KESON Marking Chalk Refill, Red, 5 Lb (105R)
- KESON Reel Chalk Line 130Ft Giant (G130)
- KESON Marking Chalk, Waterproof, Black, 8 oz. (PM8BLACK)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- Keson Marking Chalk and Refills