Shop All Marking Chalk and Refills
Keson
Marking Chalk Refill, Orange, 8 Oz
Mfr # 8GO
Zoro # G2868004
original price:
$2.81
9% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Application Produces Strong, Sharp Temporary Color Line
- For Use With Chalk Line Reels
- Product Type Marking Chalk
- Container Features Tapered Refill Tip with Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # 8GO
- Zoro # G2868004
- UPC # 052837006403
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 0.5 lb |
Details
Item | Marking Chalk Refill |
Type | Standard |
Color | Glo-Orange |
Application | Produces Strong, Sharp Temporary Color Line |
For Use With | Chalk Line Reels |
Product Type | Marking Chalk |
Container Features | Tapered Refill Tip with Cap |
Chalk Color | High Visibility Orange |
Chalk Color Family | Orange |
Description
Marking Chalk Refill, Chalk Color High Visibility Orange, Container Features Tapered Refill Tip with Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Nut Bits (32593)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-20 (DWT54663)
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 22mm (AECM-0810-2)
- KESON Marking Chalk Refill, Yellow, 5 Lb (105Y)
- KESON White Marking Chalk Refill, 5lb. (105W)
- KESON Marking Chalk Refill, Yellow, 8 Oz (8Y)
- KESON Chalk Line, White, 100 ft., For 6XGL1 (RL100)
- KESON Marking Chalk, Waterproof, Blue, 8 oz. (PM8BLUE)
- KESON Chalk Line, w/Handle, Wht, 150 ft, For 4MHF4 (RLG150RH)
- IRWIN 2LB Crimson RED Chalk (4935522)
- Keson Marking Chalk and Refills