Shop All Marking Chalk and Refills
Keson
Marking Chalk Refill, Black, 5 Lb
Mfr # 105BLACK
Zoro # G3123242
original price:
$9.05
12% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Application Produces Strong, Sharp Temporary Color Line
- For Use With Chalk Line Reels
- Product Type Semi-Permanent Marking Chalk
- Chalk Permanence Semi-Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # 105BLACK
- Zoro # G3123242
- UPC # 052837026210
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 5 lb |
Details
Item | Marking Chalk Refill |
Type | Standard |
Color | Black |
Application | Produces Strong, Sharp Temporary Color Line |
For Use With | Chalk Line Reels |
Product Type | Semi-Permanent Marking Chalk |
Chalk Permanence | Semi-Permanent |
Container Features | Tapered Refill Tip with Cap, With Handle |
Chalk Color Family | Black |
Chalk Color | Black |
Description
Marking Chalk Refill, Chalk Color Black, Chalk Permanence Semi-Permanent, Container Features Tapered Refill Tip with Cap, With Handle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE #19 Cobalt 135 Deg. Jobber Length Drill Bit (C23415)
- TEKTON 1/4" Drive SAE, 7 pcs (SHD90109)
- SITEPRO 2432 Leather Sheath for 24-32 oz. Plumb Bob (15-2432)
- BOSTITCH Driver 1-1/4 In x 7/8 In (H30624)
- KESON Marking Chalk Refill, Orange, 8 Oz (8GO)
- KESON Marking Chalk Refill, Blue, 8 Oz (8B)
- KESON Marking Chalk Refill, Blue, 5 Lb (105B)
- KESON Marking Chalk Refill, Red, 8 Oz (8R)
- KESON Chalk Line, w/Handle, Wht, 150 ft, For 4MHF4 (RLG150RH)
- KESON Marking Chalk Refill, Yellow, 5 Lb (105Y)
- KRYLON INDUSTRIAL Inverted Marking Chalk, Orange, 15 oz. (KWBC3501A)
- Keson Marking Tools