Shop All Marking Chalk and Refills
Keson
Marking Chalk Concentrate, Blk, 3 Lb
Mfr # PM103BLACK
Zoro # G3282474
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concentrated
- Size 3 lb
- Application Produces Strong, Sharp Water Resistant Color Line that Remains Visible for Weeks
- For Use With Chalk Line Reels
- Product Type Waterproof Permanent Marking Chalk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PM103BLACK
- Zoro # G3282474
- UPC # 052837021499
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 3 lb |
Details
Item | Marking Chalk Refill |
Type | Concentrated |
Color | Black |
Application | Produces Strong, Sharp Water Resistant Color Line that Remains Visible for Weeks |
For Use With | Chalk Line Reels |
Product Type | Waterproof Permanent Marking Chalk |
Chalk Color Family | Black |
Chalk Permanence | Permanent |
Chalk Color | Black |
Container Features | Tapered Refill Tip with Cap, With Handle |
Chalk Features | Waterproof |
Description
Marking Chalk Refill, Chalk Color Black, Chalk Features Waterproof, Chalk Permanence Permanent, Container Features Tapered Refill Tip with Cap, With Handle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt (55509)
- DRILL AMERICA m26x1.25 2"OD HSS Round Adjustable Die Special (DWTSMR2-26X1.25)
- KESON Marking Chalk Concentrate, Blue, 3Lb (PM103BLUE)
- KESON Marking Chalk Concentrate, Red, 3 Lb (PM103RED)
- KESON Chalk Line, White, 100 ft., For 6XGL1 (RL100)
- KESON Marking Chalk Refill, Orange, 8 Oz (8GO)
- KESON Marking Chalk Refill, Blue, 5 Lb (105B)
- KESON Marking Chalk, Waterproof, Blue, 5 lb. (PM105BLUE)
- IRWIN 8 oz. - Green Chalk, Hi-Vis (64907)
- Keson Marking Chalk and Refills