Shop All Measuring Wheels
Keson
Large Nylon Carrying Case, 28 x 16 x 9 In
Mfr # MPLGCASE
Zoro # G0360105
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 28 in
- Width (In.) 16 in
- Color Black
- Depth (In.) 9 in
- Features Large Nylon Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # MPLGCASE
- Zoro # G0360105
- UPC # 052837026876
- Country of Origin China
- Category Measuring Wheels
Dimensions
Length (In.) | 28 in |
Width (In.) | 16 in |
Depth (In.) | 9 in |
Overall Height | 15 1/2 in |
Overall Length | 28 in |
Overall Width | 16 in |
Details
Item | Carrying Case |
Color | Black |
Features | Large Nylon Carrying Case |
Application | For Mfr. No. MP301, MP301M, MP401, MP401E, MP415 |
Material | Nylon |
Type | Large |
Item - Measuring Wheel Accessories | Carrying Case |
Net Weight (Oz.) | 24 oz |
Includes | Case |
Accessory Type | Case |
Weight | 24 oz |
Compatible with Product Type | Measuring Wheel |
Compatible with Manufacturer Model Number | MP301, MP301M, MP401, MP401E, MP401P |
Compatible Manufacturer Part Number | MP301, MP301M, MP401, MP401E, MP401P |
Compatible Manufacturer Model Number | MP301, MP301M, MP401, MP401E, MP401P |
For Use with Mfr. Model Number | MP301, MP301M, MP401, MP401E, MP401P |
For Use With Mfr. Model Number | MP301, MP301M, MP401, MP401E, MP401P |
Description
Carrying Case, Accessory Type Case, Compatible with Manufacturer Model Number MP301, MP301M, MP401, MP401E, MP401P, Compatible with Grainger Part Number 2UJY9, 2UJZ1, 2UJZ2, 2UJZ4, 8ENA8, Compatible with Product Type Measuring Wheel, Overall Length 28 in, Material Nylon, Overall Height 15 1/2 in, Weight 24 oz, Color Black, Includes Case, Features Large Nylon Carrying Case, Measuring Distance - Maximum Not Applicable, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch (J206-8C)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/2in (41419T)
- MILWAUKEE TOOL 3/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B03AX)
- URREA 1/2" drive hexagonal bit impactsocket 1/2" (7441-1/2)
- KESON Small Nylon Carrying Case, 24 x 16 x 6 In (RRSMCASE)
- KESON Measuring Wheel, Spoke, 3 ft Circ, ft./in. (RRT12)
- KESON Measuring Wheel w/Paint Applicator, 1 Ft (RRPA18)
- KESON Measuring Wheel Counter, 99999 Ft (MP401RCA)
- KESON Measuring Wheel, 1M, 9999.9M (RR3M)
- KESON Metric Measuring Wheel, 1M, Spoked, 99,999M (MP301M)
- TRUMETER 18in. KA, FT/IN, TC Length Measurement (2300-53MFC)
- Keson Measuring and Layout Tools