Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle
Mfr # RR318N
Zoro # G104164957
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RR318N
- Zoro # G104164957
- Country of Origin China
- Category Measuring Wheels
Description
Measure Wheel 3 ft. Contractor Grade Tele Handle
RoadRunner is a perennial best seller thanks to its reliability and versatility. Precision molded out of impact-resistant ABS. It is designed for years of use. Its pistol-like rubberized grip allows for a sure hold and effortless steering when measuring, which in combination with the telescoping handle for adjustable height eases user fatigue and improves accuracy. Ideal for use on curved surfaces or uneven ground. The magnifying lens above the five-digit counter increases their size for easier reading and measuring. It is backed by a limited lifetime N/A. Made in USA.
Features- Measure Wheel 3 ft. Contractor Grade Tele Handle
- Dimension: 7.5 x 13 x 24 in.
- Cube: 2340
- Color / Finish: Orange
- Country Of Origin: USA
- Material: ABS
- Measuring Format: SAE
- Measuring Range: 1 In. TO 9,999 Ft./11 In.
- Measuring Tool Type: Measuring Wheel
- Measuring Tools: Measuring Wheels
- Width (in): 1
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) Kit (19240)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- WESTWARD Warding File, Bastard/Smooth, Rect, 6 In L (10Z728)
- KESON Measuring Wheel, 3 Ft, Spoked, 10000Ft (RR318N)
- KESON Measuring Wheel Counter, 99999 Ft (MP401RCA)
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- KESON Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft (MP201)
- CALCULATED INDUSTRIES Measuring Wheel, Digital, 12-1/2" Dia. (6575)
- Keson Measuring and Layout Tools