Keson

Inverted Marking Paint, 20 oz., Red/Orange, Water -Based


product price: $11.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paint Color Family Reds
  • Base Type Water
  • Size 20 oz.
  • Paint and Primer Sub Category Inverted Marking Paint
  • Coverage 90 to 100 sq. ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 20 oz.
Container Size 20 oz

Description

Inverted Marking Paint, Water Base Type, Line Striping Aerosol Yes, Red-Orange, Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 90 to 100 sq ft, Net Weight 20 oz, Dry Time 15 min, Application Temperature 50 Degrees to 90 Degrees F, Exterior Exposure Conditions, Standards APWA Color, For Use With Mfr. No. PA35, PA14, RRPA18

Restrictions

  • WARNING: Cancer For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.