Shop All Striping & Marking Paint
Keson
Inverted Marking Paint, 20 oz., Green, Water -Based
Mfr # SP20G
Zoro # G5196685
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Water
- Size 20 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 90 to 100 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # SP20G
- Zoro # G5196685
- UPC # 052837009169
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 20 oz. |
Container Size | 20 oz |
Description
Inverted Marking Paint, Water Base Type, Line Striping Aerosol Yes, Green, Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 90 to 100 sq ft, Net Weight 20 oz, Dry Time 15 min, Application Temperature 50 Degrees to 90 Degrees F, Exterior Exposure Conditions, Standards APWA Color, For Use With Mfr. No. PA35, PA14, RRPA18
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Paint Collector Filter Pad, 1 In. D, PK20 (29-486)
- KRYLON INDUSTRIAL 5 gal. Gray Primer Oil Primer (K000S3102-20)
- RUST-OLEUM Marking Pistol (210188)
- STEEL-IT Steel-It Polyurethane (Gallon) (1002G)
- KESON Inverted Marking Paint, 20 oz., Red, Water -Based (SP20R)
- KESON Inverted Marking Paint, 20 oz., Glo-Pink, Water -Based (SP20GP)
- KESON Inverted Marking Paint, 20 oz., Blue, Water -Based (SP20B)
- KESON Inverted Marking Paint, 16 oz., White, Water -Based (SP16W)
- KESON Inverted Marking Paint, 20 oz., Red/Orange, Water -Based (SP20RO)
- KESON Inverted Marking Paint, 20 oz., Yellow, Water -Based (SP20Y)
- INSL-X BY BENJAMIN MOORE Insl-X Handicap Blue Traffic Zone Marking Paint 1 gal (TP2242099-01)
- Keson Striping & Marking Paint