Keson

Giant Chalk Line Reel, 100 ft., 3x1 Rewind (Discontinued)


This Product is Discontinued
Shop for all Chalk Line Reels

Key Features

  • Product Type Chalk Line Reel
  • Fill Weight 12 oz
  • Line Length 100 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Line Length 100 ft

Details

Item Giant Chalk Line Reel,100 ft.,3x1 Rewind
Product Type Chalk Line Reel
Fill Weight 12 oz

Description

Giant Chalk Line Reel,100 ft.,3x1 Rewind, Case Material Plastic, Fill Weight 12 oz, Line Length 100 ft, Product Type Chalk Line Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products