Shop All Measuring Tape Parts
Keson
Fiberglass Tape Refill, 50 Ft, 8ths/Engr
Mfr # RF-1810-50
Zoro # G4762633
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number OTR Series Case
- Fits Brand Keson
- Type Fiberglass, 1/2 in x 50 Ft, Hook End, Ft/In/8ths/10ths/100ths
- For Use With Keson OTR Series Case
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RF-1810-50
- Zoro # G4762633
- UPC # 052837000906
- Country of Origin China
- Category Measuring Tape Parts
Details
For Use With Mfr. Model Number | OTR Series Case |
Fits Brand | Keson |
Type | Fiberglass, 1/2 in x 50 Ft, Hook End, Ft/In/8ths/10ths/100ths |
Item | Measuring Tape Blade Refill |
For Use With | Keson OTR Series Case |
Impact Rated | No |
Description
This Keson RF-1810-50 Fiberglass Tape Refill is the high-quality replacement part you need. It provides you with accurate readings on the job. This measuring tape blade refill is compatible with Mfr. Model Number OTR Series Case and fits Brand Keson. Measuring 1/2" x 50 ft, it has a hook end that makes it easy to attach to your belt or case for quick access when needed. The Keson RF-1810-50 Fiberglass Tape Refill is the tool you can count on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MG)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-06-08)
- KIPP Adjustable Handle Size: 3, 3/8-16X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X45)
- PROTO Wobble Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Chrome (J5259W)
- KESON Fiberglass Tape Refill, 300Ft, 8ths/Metric (RF-18M-300)
- KESON Fiberglass Tape Refill, 200 Ft, Engineers (RF-10-200)
- KESON Steel Tape Refill, 300 ft, 10ths (NRF10300H)
- KESON Steel Tape Refill, 200 Ft, 8ths (NRF18-200)
- KESON Fiberglass Tape Refill, 300 Ft, 8ths (RF-18-300)
- KESON Fiberglass Tape Refill, 100Ft, Engr/Metric (RF-10M-100)
- TESA BROWN & SHARPE Replacement Point, For Carbide Scriber (599-777-1)
- Keson Hand Tool Parts