Shop All Measuring Tape Parts
Keson
Fiberglass Tape Refill, 100M, Metric(2mm)
Mfr # RF-100M
Zoro # G4763026
$44.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Keson OTR Series Case
- For Use With Mfr. Model Number OTR Series Case
- Impact Rated No
- Fits Brand Keson
- Type Fiberglass, 1/2 in x 100M, Hook End, Metric(2mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # RF-100M
- Zoro # G4763026
- UPC # 052837010516
- Country of Origin China
- Category Measuring Tape Parts
Details
For Use With | Keson OTR Series Case |
For Use With Mfr. Model Number | OTR Series Case |
Impact Rated | No |
Fits Brand | Keson |
Type | Fiberglass, 1/2 in x 100M, Hook End, Metric(2mm) |
Item | Measuring Tape Blade Refill |
Description
Measuring Tape Blade Refill, For Use With Mfr. Model Number OTR Series Case, Fits Brand Keson, Type Fiberglass, 1/2 in x 100M, Hook End, Metric(2mm), For Use With Keson OTR Series Case, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw (AK-4)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- STAHLWILLE TOOLS Plastic hammer d.27 mm 235 g (70160027)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x2x4-1/2 (C41275)
- KESON Fiberglass Tape Refill, 300 Ft, 8ths/Engr (RF-1810-300)
- KESON Fiberglass Tape Refill, 50 Ft, 8ths/Engr (RF-1810-50)
- KESON Steel Tape Refill, 200 Ft, 8ths (NRF18-200)
- KESON Steel Tape Refill, 200 Ft, Engr (NRF10-200)
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/8ths (RF-18-100)
- KESON Fiberglass Tape Refill, 100 Ft, 8ths/Engr (RF-1810-100)
- KESON Steel Tape Refill, 100 Ft, Engr (NRF-10-100)
- Keson Hand Tool Parts