Shop All Tape Measures
Keson
Engineers and SAE Tape Measure
Mfr # PGPRO181012V
Zoro # G303550377
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1/10, 1/100 On Bottom, 1/16 Thereafter On Top, 1/32 in First 12 in
- Blade Length 12 ft
- Standout 5 ft
- Blade Color Yellow
- Rewind Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PGPRO181012V
- Zoro # G303550377
- UPC # 052837029334
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 12 ft |
Blade Width | 5/8 in |
Case Depth | 1 in |
Case Height | 2 3/8 in |
Blade Length - SAE | 12 ft |
Case Length | 2 3/8 in |
Standout Length | 4 ft |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 5/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 2 3/8 in, Lock Type Slide, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Sander, Angle, 7 In Pad (21AA97)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- PERFORMANCE TOOL 20-Pc 3/8 In Dr. Sae Socket Set Tool Set, W38911 (W38911)
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810300E)
- KESON 50 ft/15m Tape Measures, 1/2 in Blade (OTR-18M-50)
- KESON 50 m Tape Measure, 1/2 in Blade (FLT50MM)
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-18-300)
- KESON Engineers Tape Measure (PGPRO1025V)
- KESON Metric Tape Measure (PGPRO3MV)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530-50)
- Keson Tape Measures