Shop All Tape Measures
Keson
60 m Tape Measures, 3/8 in Blade
Mfr # NR-60M
Zoro # G4762956
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 2 mm
- Stud Markings Yes
- Graduation Type mm
- Blade Length 60 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # NR-60M
- Zoro # G4762956
- UPC # 052837002818
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 60 m |
Blade Width | 3/8 in |
Blade Length - Metric | 60 m |
Case Height | 14 1/2 in |
Case Length | 10 in |
Case Depth | 1 1/2 in |
Description
Long Tape Measure, Features Double-Sided, Case Material Polycarbonate, System of Measurement Metric, Graduation Marks 2 mm, Tip Style Loop, Zero Point Location Dead Foot, Blade Length - Metric 60 m, Blade Length - SAE Not Applicable, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Gray, Case Length 10 in, Lock Type Nonlocking, Graduation Units Centimeters, Meters, Millimeters, Numeric Marks Centimeters, Meters, Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Downcut, 1/4, 1 1/8, 3 (57-287)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28101SS)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3407)
- KESON Metric and SAE Tape Measure (PGPRO18M16V)
- KESON 165 ft Engineer's Tape Measure, 1/2 in Blade (FLT18165)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (OTR-18M-200)
- KESON 25 ft Engineer's Tape Measure, 1 3/16 in Blade (PG181025WIDEV)
- KESON 300 ft Tape Measure, 3/8 in Blade (NRS18300)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Ny-Clad® Steel Tape Measure (PS1808N)
- Keson Measuring and Layout Tools