Shop All Tape Measures
Keson
50 ft/15m Tape Measure, 3/8 in Blade
Mfr # ST18M503X
Zoro # G3732084
product price: $18.35
/ea
$18.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in, 2 mm
- Rewind Type Manual
- Case Material Stainless Steel
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # ST18M503X
- Zoro # G3732084
- UPC # 052837027644
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 15 m, 50 ft |
Case Depth | 1 in |
Case Height | 3 3/4 in |
Blade Length - SAE | 50 ft |
Case Length | 3 3/4 in |
Blade Length - Metric | 15 m |
Description
Long Tape Measure, Features 16 in Stud Markings, Rubber Grip, Speed Rewind, Case Material Stainless Steel, System of Measurement Metric/SAE, Graduation Marks 1/8 in, 2 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 15 m, Blade Length - SAE 50 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 3/4 in, Lock Type Nonlocking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- DEWALT Cordless ReciprocatIng Saw, Straight, 20V (DCS367B)
- DYNAMIC Tools 3-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025394)
- KESON Engineers Tape Measure (PGPRO1025V)
- KESON 12 ft Tape Measures, 5/8 in Blade (PG1812SQ)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-18-200)
- KESON 300 ft Engineer's Tape Measure, 3/8 in Blade (NRS10300H)
- KESON 50 ft/15m Tape Measure, 1/2 in Blade (MC-18M-50)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- KOMELON 30 ft Tape Measure, 1 in Blade (SS130)
- Keson Tape Measures