Shop All Tape Measures
Keson
50 ft Tape Measure, 3/8 in Blade
Mfr # ST5018
Zoro # G3657753
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in
- Blade Width 3/8 in
- Graduation Type in/ft
- Stud Markings Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # ST5018
- Zoro # G3657753
- UPC # 052837010394
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 50 ft |
Case Height | 3 3/4 in |
Case Depth | 1 in |
Case Length | 3 3/4 in |
Blade Length - SAE | 50 ft |
Description
The KESON ST5018 50 ft Tape Measure is the ideal tool for measuring large spaces. The 16 in. stud markings are designed to be easily visible from a distance, allowing you to get accurate measurements every time. With a 3/8" blade width and 50 ft length, this tape measure has an ample reach that makes it easy to measure long distances. It features SAE graduations with 1/8" markings, giving you greater accuracy when measuring up against walls or other surfaces. This yellow tape measure also has steel blade material and graduated markings in both inches and feet. It comes with a manual rewind system for added convenience while using the tape measure. When it comes to measuring long distances, the KESON ST5018 50 ft Tape Measure is your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/16 (11096)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38118)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- KESON Metric Tape Measure (PGPRO8MV)
- KESON 300 ft Engineer's Tape Measure, 3/8 in Blade (NRS10300H)
- KESON 33 ft Tape Measure, 1 in Blade (PGT1833V)
- KESON 100 ft/30m Tape Measure, 1/2 in Blade (OTR-18M-100)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST181003X)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50005)
- Keson Tape Measures