Shop All Tape Measures
Keson
50 ft Tape Measure, 1/2 in Blade
Mfr # OTR-1810-50
Zoro # G4762624
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in and 1/10, 1/100 ft
- Measurement Type SAE/Engineers
- Blade Material Fiberglass
- Tip Style Nonmagnetic Double Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # OTR-1810-50
- Zoro # G4762624
- UPC # 052837000807
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 50 ft |
Blade Length - SAE | 50 ft |
Case Length | 7 1/2 in |
Case Height | 12 in |
Case Depth | 1 1/2 in |
Description
The Keson OTR-1810-50 50 ft Tape Measure is the perfect solution for when you need to measure long distances. It has a durable fiberglass blade that will not tear or break easily. The Keson tape measure features double throat rollers and a hook end, allowing you to work in tight spaces without having to reposition the tape measure. Its graduations of 1/8 in and 1/10, 1/100 ft allow you to be precise with your measurements. You can adjust the position of the blade quickly and effortlessly thanks to its manual rewind type. This sturdy tape measure is made of ABS material and has a length of 50 ft, width of 1/2 in., graduation type of in /ft and measurement type of SAE/Engineers. The Keson OTR-1810-50 Tape Measure is just what you need for measuring long distances efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 13/16 (MHSTK13)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- KNIPEX Pliers Wrenches, 6" Pliers Wrench (86 03 150 SBA)
- GREENLEE Swivel, 25,000 Lbs (39111)
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-1810-300)
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-1810-100)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-1810-200)
- KESON 33 ft Tape Measure, 1 in Blade (PGT1833V)
- KESON 25 ft Tape Measure, 1 in Blade (PG181025UB)
- KESON Measure Tape Open Reel 300Ft (OTR18300)
- ALVIN Alvin 34103 Tape-stanley Steel Long 50x3-8 (34103)
- Keson Measuring and Layout Tools