Shop All Tape Measures
Keson
50 ft Engineer's Tape Measure, 1/2 in Blade
Mfr # MC-10-50
Zoro # G4762536
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft
- Lock Type Nonlocking
- Tip Style Nonmagnetic Single Hook
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # MC-10-50
- Zoro # G4762536
- UPC # 052837001309
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Blade Length | 50 ft |
Blade Width | 1/2 in |
Case Depth | 1 1/2 in |
Blade Length - SAE | 50 ft |
Case Length | 5 in |
Case Height | 5 in |
Description
This KESON MC-10-50 50 ft Engineer's Tape Measure is the perfect solution for measuring distances of up to 50 ft. It is ideal for engineers, architects and builders. The white fiberglass blade measures 1/2 in. in width and has graduations every 1/10 and 1/100 ft on the top side, as well as on the bottom side. It has a hook end that you can use to easily hang it on nails or hooks. Its black case is made of high impact ABS material with a non slip grip handle so you can hold it comfortably while working. The KESON MC-10-50 50 ft Engineer's Tape Measure makes an excellent addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Combination (JSCVMT-8S)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- GEARWRENCH Power Steering Pump Puller Set (41560D)
- RIDGID Drain Cleaner Hose, 1/4 In. x 35 ft... (H-1435)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10300H)
- KESON 50 ft Engineer's Tape Measure, 3/8 in Blade (ST10503X)
- KESON 100 ft/30m Tape Measure, 1/2 in Blade (OTR-18M-100)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M1003X)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGT1812V)
- ORS NASCO StanleyBos, Power Return Tape Measure W/belt Clip, 1/2in X 12ft, Yellow (30485)
- Keson Measuring and Layout Tools