Shop All Tape Measures
This Product is Discontinued
Keson
35 ft Tape Measure, 1 in Blade (Discontinued)
Mfr # PG1835
Zoro # G4585777
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16" Thereafter, 1/32" First 12"
- Case Material Chrome Plated with Rubber Grip
- Blade Material Steel
- Blade Coating Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PG1835
- Zoro # G4585777
- UPC # 052837021994
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 35 ft |
Blade Width | 1 in |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16" Thereafter, 1/32" First 12" |
Case Material | Chrome Plated with Rubber Grip |
Blade Material | Steel |
Blade Coating | Nylon |
Lock Type | Slide |
Graduation Type | in /ft/Fractional |
Tip Style | 3-Rivet Hook |
Blade Color | Yellow |
Stud Markings | Yes |
Standout | 8 ft |
Case Color | Black/Chrome |
Measurement Type | SAE |
Rewind Type | Automatic |
Features | Lock, Case and Components, Blade, Impact Durability |
Belt Clip | Yes |
Case Type | Closed |
Item | Tape Measure |
Series | Chrome |
Description
Tape Measure, Features Blade, Case and Components, Impact Durability, Lock, Case Material Chrome Plated with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 in, Case Color Black, Chrome, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.