Shop All Tape Measures
Keson
33 ft Engineer's Tape Measure, 1 in Blade
Mfr # PGT181033V
Zoro # G4527293
product price: $15.28
/ea
$15.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft Top, 1/16 in Bottom
- Rewind Type Automatic
- Blade Coating Nylon
- Measurement Type Engineers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PGT181033V
- Zoro # G4527293
- UPC # 052837027934
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 33 ft |
Case Height | 3 1/4 in |
Blade Length - SAE | 33 ft |
Case Length | 3 1/2 in |
Case Depth | 1 1/2 in |
Standout Length | 8 ft |
Description
Engineers Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 33 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 1/2 in, Lock Type Toggle, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 13/32x3/8x1x2-11/16 (C32568)
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- KESON 25 ft Engineer's Tape Measure, 1 in Blade (PGT181025V)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-10M-100)
- KESON Metric Tape Measure (PGPRO8MV)
- KESON 1 x 16 in Ultra Bright Blade Tape Measure (PG1816UB)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT10200)
- KESON 50 ft Tape Measures, 1/2 in Blade (OTR-18-50)
- 3M DBI-SALA Tape Measure Retractor Holster, 4" W (1500098)
- Keson Measuring and Layout Tools