Shop All Tape Measures
Keson
300 ft Tape Measures, 3/8 in Blade
Mfr # SNR18300
Zoro # G4813067
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/8 in
- Blade Width 3/8 in
- Stud Markings No
- Graduation Type in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # SNR18300
- Zoro # G4813067
- UPC # 052837003501
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 300 ft |
Blade Length - SAE | 300 ft |
Case Height | 17 1/4 in |
Case Depth | 1 1/2 in |
Case Length | 13 in |
Description
Long Tape Measure, Features Double-Sided, Case Material Stainless Steel, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 300 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Silver, Case Length 13 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Numeric Marks Feet, Inches, Standout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47795)
- BUCKET BOSS Bag/Tote, Tool Tote, Hard, 23 Pocket, 12 x 10 x 11, Double Wall 600 Poly Ripstop Fabric, 23 Pockets (70012)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Black Oxide (J5463B)
- STANLEY Retractable Straight, 7 in L (DWHT10295)
- KESON 200 ft Tape Measures, 3/8 in Blade (SNR18200)
- KESON 300 ft Tape Measure, 3/8 in Blade (NRS18300)
- KESON SAE Tape Measure (PGPRO1830V)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- KESON 300 ft/90m Tape Measure, 1/2 in Blade (OTR-18M-300)
- KESON Engineers and SAE Tape Measure (PGPRO181012V)
- CRESCENT LUFKIN Tape Meas Dual Sdd 1-3/16X25Ft (L1125-02)
- Keson Tape Measures