Shop All Tape Measures
Keson
300 ft Surveyors Tape Measures, 1/4 in Blade
Mfr # SR-18-300
Zoro # G4762414
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Surveyors Tape Measures
- Graduations 1/8 in
- Lock Type Nonlocking
- Stud Markings Yes
- Blade Coating Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # SR-18-300
- Zoro # G4762414
- UPC # 052837005529
- Country of Origin Korea, Republic of
- Category Tape Measures
Dimensions
Blade Length | 300 ft |
Blade Width | 1/4 in |
Blade Length - SAE | 300 ft |
Description
When you need to get accurate measurements, the Keson SR-18-300 300 ft Surveyors Tape Measure is the tool for the job. With a tensile strength of 100kg/200 lb, this 300 ft tape measure can withstand even tough conditions. It has a 1/4 in. blade width and graduations of 1/8". The fiberglass blade is resistant to wear and tear while offering excellent flexibility. This SAE/Engineers tape measure comes with stud markings on its white blade, which makes it easy to read. If you work in construction or other related fields, this Keson SR-18-300 300 ft Surveyors Tape Measure will help you get accurate measurements quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT South Pole Magnet, Neo, 1 lb. Pull, PK10 (10E732)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306929)
- CHICAGO-LATROBE Screw Machine Drill Bit, #6 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50861)
- PRIME-LINE Nylon L-Angle Drawer Guides 10 Pack (R 7153)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-200)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- KESON 100 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-100)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT10200)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST181003X)
- KESON 100 m Tape Measure, 1/2 in Blade (OTR-100M)
- HOLEX Tape measure, Band length: 3 m (462010 3)
- Keson Tape Measures