Shop All Tape Measures
Keson
25 ft/7.5m Tape Measure, 1 in Blade
Mfr # PGT18M25V
Zoro # G4558373
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8" Bottom, 1mm Top
- Measurement Type SAE/Metric
- Blade Material Steel
- Graduation Type in /ft/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # PGT18M25V
- Zoro # G4558373
- UPC # 052837028023
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 ft/7.5m |
Blade Width | 1 in |
Case Height | 3 in |
Standout Length | 8 ft |
Blade Length - SAE | 26 ft |
Case Length | 3 1/8 in |
Case Depth | 1 3/4 in |
Blade Length - Metric | 8 m |
Description
The KESON PGT18M25V Tape Measure is a durable tool you can count on. It has a large blade and 1 in. width, making it ideal for measuring longer distances. With its 25 ft/7.5m length, this tape measure allows you to measure long distances easily and accurately. The ABS case protects the tape from impacts and gives it extra durability so that it will last for years to come. The toggle lock holds the blade securely when not in use, while the ABS case keeps it safe when not in use or during transport. This tape measure has graduations of 1/8" at the bottom and 1mm at the top of its blade, allowing you to read measurements easily with just one glance. For your next project, equip yourself with this KESON Tape Measure that features an impact resistance design that makes it stand out from other tapes on the market today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Chamfer Ed, 6" x 1" 3/4"L (CF199PF)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45157)
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-12)
- APOLLO TOOLS 71 Piece Household Tool Kit Pink (DT0204P)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-1810-50)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- KESON 25 ft Tape Measure, 1 in Blade (PG181025UB)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810200E)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-1810-100)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825UB)
- STANLEY 35 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-735)
- Keson Tape Measures