Shop All Tape Measures
Keson
25 ft Tape Measure, 1 in Blade
Mfr # PGT1825V
Zoro # G4616762
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
- Belt Clip Belt Clip Included
- Case Material ABS Plastic
- Rewind Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PGT1825V
- Zoro # G4616762
- UPC # 052837027972
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Case Depth | 1 3/4 in |
Blade Length - SAE | 25 ft |
Case Length | 3 1/4 in |
Standout Length | 8 ft |
Case Height | 3 in |
Description
The KESON PGT1825V 25 ft Tape Measure is the perfect tool for taking measurements. It has a blade that measures 1 in. in width and 25 ft in length. The tape measure comes with an automatic rewind feature, which allows you to retract the blade at any time without having to use your hands. Its impact durability makes it suitable for harsh working conditions. The high visibility orange case also ensures greater safety while working on roads or other busy areas. This SAE tape measure has graduations of 1/16" thereafter and 1/32" first 12". The KESON PGT1825V Tape Measure is perfect for your next project because it can be used both indoors and outdoors due to its impact durability and high visibility orange case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 6-3/8-Inch (31900)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- FREUD BEADING BIT 2-1/4""L (80-102)
- KESON 16 ft Tape Measure, 1 in Blade (PGT1816V)
- KESON 30 ft Tape Measure, 1 in Blade (PGT1830V)
- KESON 50 m Surveyors Tape Measures, 1/4 in Blade (SR-50M)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M1003X)
- KESON 16 ft/5m Tape Measure, 1 in Blade (PGT18M16V)
- KESON 10 ft/3m Tape Measure, 5/8 in Blade (PGT18M10V)
- KOMELON Komelon The Professional Chrome Tape Measure (416 HV)
- Keson Tape Measures