Shop All Tape Measures
Keson
25 ft Tape Measure, 1 in Blade
Mfr # PG1825ALV
Zoro # G4559843
original price:
$16.19
5% off
$15.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
- Blade Coating Nylon
- Features Autolock, Push Button Release for Rewind
- Case Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # PG1825ALV
- Zoro # G4559843
- UPC # 052837027804
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Standout Length | 8 ft |
Blade Length - SAE | 25 ft |
Case Depth | 1 3/4 in |
Case Length | 4 in |
Case Height | 3 1/4 in |
Blade Length - Metric | 7.5 m |
Description
Tape Measure, Features Autolock, Push Button Release for Rewind, Case Material ABS Plastic with Rubber Grip, System of Measurement Metric/SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 7.5 m, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 4 in, Lock Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49410)
- KO-KEN Bit Socket TORX T55 52mm 3/8 Sq. Drive (13134T.52-T55)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- KESON 16 ft Tape Measure, 1 in Blade (PGT1816V)
- KESON 100 ft Tape Measure, 3/8 in Blade (SNR18100)
- KESON 5 m Tape Measures, 25 mm Blade (PGT5MV)
- KOMELON Evolution 12 Ft. Self-Lock Tape Measure (L4812HV)
- Keson Measuring and Layout Tools