Shop All Tape Measures
Keson
25 ft Tape Measure, 1 in Blade
Mfr # PG181025UB
Zoro # G1839979
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in and 1/10, 1/100 ft
- Stud Markings No
- Case Material ABS Plastic with Rubber Grip
- Blade Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PG181025UB
- Zoro # G1839979
- UPC # 052837028337
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Standout Length | 8 ft |
Case Height | 3 1/4 in |
Case Length | 3 1/8 in |
Blade Length - SAE | 25 ft |
Case Depth | 2 in |
Description
Tape Measure, Features Double-Sided, High-Visibility Blade, Finger Brake, Vertical Read, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Case Length 3 1/8 in, Lock Type Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 4 5/32 in L (41216)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- KESON 33 ft Tape Measure, 1 in Blade (PG181033UB)
- KESON 200 ft Tape Measures, 3/8 in Blade (NR10-200)
- KESON 100 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-100)
- KESON 30 m Tape Measure, 1/2 in Blade (OTR-30M)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M1003X)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- KOMELON Evolution 12 Ft. Self-Lock Tape Measure (L4812HV)
- Keson Measuring and Layout Tools