Shop All Tape Measures
Keson
25 ft Engineer's Tape Measure, 1 3/16 in Blade
Mfr # PG181025WIDEV
Zoro # G4553087
original price:
$19.96
21% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft Top, 1/16 in Bottom
- Blade Width 1 3/16 in
- Case Type Closed
- Belt Clip Belt Clip Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PG181025WIDEV
- Zoro # G4553087
- UPC # 052837027781
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 3/16 in |
Blade Length | 25 ft |
Standout Length | 10 ft |
Case Depth | 1 7/8 in |
Case Height | 3 in |
Case Length | 3 1/4 in |
Blade Length - SAE | 25 ft |
Description
Engineers Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 3/16 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Case Length 3 1/4 in, Lock Type Slide, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco HC1 2 in. to 12 in. Sheet Metal Hole Cutter Accessory for 1/4 in. or Larger Drill, Multi (HC1)
- GREAT NECK Wrecking Bar 3/4X24-In (WR24)
- DRILL AMERICA m6x.5 Carbon Steel Hex Die (DWTSMH6X.5)
- HHIP Replacement Case For A 12" Caliper (4100-0032CASE)
- KESON 50 ft/15m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-50)
- KESON 50 ft/15m Tape Measure, 1/2 in Blade (MC-18M-50)
- KESON 30 ft Tape Measures, 1 3/16 in Blade (PG1830WIDEV)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-1810-200)
- KESON 100 ft Tape Measure, 3/8 in Blade (SNR18100)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST5018)
- TOOLPRO 33 ft x 1 in Magnetic Tape Measure with Wrist Loop (TP01071)
- Keson Measuring and Layout Tools