Shop All Tape Measures
Keson
200 ft./60m Engineer's Tape Measure, 1/2 in Blade
Mfr # OTR10M200
Zoro # G3642816
product price: $49.30
/ea
$49.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft, 2 mm, cm, m
- Case Type Open
- Blade Coating PVC
- Case Color High-Visibility Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # OTR10M200
- Zoro # G3642816
- UPC # 052837001132
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 60 m, 200 ft |
Blade Width | 1/2 in |
Case Depth | 1 1/2 in |
Case Height | 14 1/2 in |
Blade Length - Metric | 60 m |
Case Length | 10 in |
Blade Length - SAE | 200 ft |
Description
Engineers Long Tape Measure, Features Double-Sided, Case Material ABS Plastic, System of Measurement Metric/SAE/Engineers Scale, Graduation Marks 1/100 ft, 2 mm, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 60 m, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color High-Visibility Orange, Case Length 10 in, Lock Type Nonlocking, Graduation Units Centimeters, Feet, Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 154.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237511)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 13/32 (54067)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12S)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST181003X)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (FLT18M200)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-300)
- KESON 16 ft Tape Measure, 1 in Blade (PGTFD16V)
- KESON Engineers and Metric Tape Measure (PGPRO10M25V)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810300E)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- Keson Measuring and Layout Tools