Shop All Tape Measures
Keson
200 ft Tape Measures, 3/8 in Blade
Mfr # NR10-200
Zoro # G4762843
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/10, 1/100 ft
- Rewind Type Manual
- Blade Color White
- Lock Type Nonlocking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # NR10-200
- Zoro # G4762843
- UPC # 052837002221
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 200 ft |
Blade Width | 3/8 in |
Case Depth | 1 1/2 in |
Case Length | 10 in |
Case Height | 14 1/2 in |
Blade Length - SAE | 200 ft |
Description
Engineers Long Tape Measure, Features Double-Sided, Case Material Polycarbonate, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Loop, Zero Point Location Dead Foot, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Gray, Case Length 10 in, Lock Type Nonlocking, Graduation Units Feet, Numeric Marks Decimals, Feet, Standout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting ACSR Cable Cutter (63607)
- DRILLCO 1", High Sp Fl 1/2" SH NITRO Construction Reamer (428N164)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.80mm (47360)
- BESSEY Trigger Clamp, Plastic Handle and 1 5/8 in Throat Depth (EHKMICRO)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10200H)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-1810-100)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810200E)
- KESON 100 ft Tape Measures, 1/2 in Blade (MC-10-100)
- KESON 25 ft Tape Measure, 1 in Blade (PGPRO1825V)
- KOMELON Komelon The Professional Chrome Tape Measure (416 HV)
- Keson Tape Measures