Shop All Tape Measures
Keson
200 ft Tape Measure, 3/8 in Blade
Mfr # NR18-200
Zoro # G4762904
original price:
$86.97
13% off
new price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in
- Case Type Open
- Measurement Type SAE
- Blade Coating Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # NR18-200
- Zoro # G4762904
- UPC # 052837001927
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 200 ft |
Blade Width | 3/8 in |
Case Length | 10 in |
Blade Length - SAE | 200 ft |
Case Depth | 1 1/2 in |
Case Height | 14 1/2 in |
Description
The KESON NR18-200 200 ft Tape Measure is the tool you need for any large-scale project. With a 3/8 in. blade width, this tape measure offers a wide range of applications. The orange case is made of ABS and features an open case design with a manual rewind function. Its hook end allows you to work in narrow spaces and around obstructions with ease. The graduated scale measures 1/8" on one side and in /ft on the other side, making it easy to convert measurements. This KESON Tape Measure will give you more than what you expect from a 200 ft tape measure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (430752)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1IN (52464)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7341)
- KLEIN TOOLS Premium 1000V Insulated Tool Kit, 8-Piece (33529)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- KESON 100 ft Tape Measure, 3/8 in Blade (NR18-100)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (FLT18M200)
- KESON 16 ft/5m Tape Measure, 1 in Blade (PGT18M16V)
- KESON 35 ft Tape Measures, 1 3/16 in Blade (PG1835WIDEV)
- KESON 200 ft Tape Measure, 3/8 in Blade (NRS18200)
- KOMELON Komelon Usa 416-SM5425 Speed Mark - 1 x 25 in. 4 - Pack (416-SM5425)
- Keson Measuring and Layout Tools