Shop All Tape Measures
Keson
200 ft Tape Measure, 1/2 in Blade
Mfr # OTRS18200
Zoro # G3604246
product price: $38.07
/ea
$38.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in
- Graduation Type in/ft
- Features Metal Gearing, Rubber Grip
- Lock Type Nonlocking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # OTRS18200
- Zoro # G3604246
- UPC # 052837027224
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 200 ft |
Blade Width | 1/2 in |
Blade Length - SAE | 200 ft |
Case Length | 11 1/4 in |
Case Depth | 2 in |
Case Height | 14 in |
Description
Long Tape Measure, Features Metal Gearing, Rubber Grip, Case Material Fiberglass, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 11 1/4 in, Lock Type Nonlocking, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm (HT140)
- EZRED Replacement Head 3/4 in Drive (EZRK34)
- LISLE 3/8" Drive Socket Hex Bit Set, 3/8" D, Metric, 7Pc, Metric, 7 pcs (33850)
- GEDORE Sliding Hammer, 180mm, 200 G (1.35/0)
- KESON 300 ft/90m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-300)
- KESON 50 ft/15m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-50)
- KESON 100 ft Tape Measure, 3/8 in Blade (NR18-100)
- KESON SAE Tape Measure (PGPRO1830V)
- KESON SAE Tape Measure (PGPRO1810V)
- KESON 30 ft Tape Measure, 1 in Blade (PGT1830V)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58846)
- Keson Measuring and Layout Tools