Shop All Tape Measures
Keson
200 ft Tape Measure, 1/2 in Blade
Mfr # OTR-18-200
Zoro # G4762484
product price: $42.62
/ea
$42.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in
- Case Color High-Visibility Orange
- Graduation Type in/ft
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # OTR-18-200
- Zoro # G4762484
- UPC # 052837000234
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 200 ft |
Case Depth | 1 1/2 in |
Case Length | 10 in |
Blade Length - SAE | 200 ft |
Case Height | 14 1/2 in |
Description
If you need a long tape measure, the Keson OTR-18-200 200 ft Tape Measure is just what you are looking for. This SAE tape measure has a 1/2 in. blade width and an overall length of 200 ft. It features double throat rollers and a hook end, making it easy to use and more accurate than traditional tapes. The graduations are marked at 1/8" intervals on the back side and inch / foot on the front side. With an orange ABS case, this durable tape measure comes with a manual rewind feature. The Keson OTR 18 - 200 Tape Measure is ideal for any job that requires precise measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pocket Slide Caliper, Steel, 1/2" Jaw D (132ME)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- RICHELIEU HARDWARE #R1 1/4 in (6 mm) x 11/16 in (17 mm) Mini Beech Wood Biscuit, PK 110 (2993404)
- J.W. WINCO GN253-38-5/16X18-9.5-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-9.5-55)
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-18-100)
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-18-300)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST18503X)
- KESON Metric and SAE Tape Measure, Auto Lock (PG18M25ALV)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10300H)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-18-100)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR4)
- Keson Measuring and Layout Tools