Shop All Tape Measures
Keson
200 ft Surveyors Tape Measures, 1/4 in Blade
Mfr # SR-18-200
Zoro # G4762396
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Surveyors Tape Measures
- Graduations 1/8 in
- Blade Width 1/4 in
- Stud Markings Yes
- Measurement Type SAE/Engineers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # SR-18-200
- Zoro # G4762396
- UPC # 052837005512
- Country of Origin Korea, Republic of
- Category Tape Measures
Dimensions
Blade Width | 1/4 in |
Blade Length | 200 ft |
Blade Length - SAE | 200 ft |
Description
Surveyors Rope, Features Tether Ready, Case Material Not Applicable, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Loop, Zero Point Location Loop End, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/4 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Not Applicable, Case Length Not Applicable, Lock Type Nonlocking, Graduation Units Feet, Inches, Numeric Marks Feet, Inches, Standout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 Carbon Steel Left Hand Hex Die (DWTHX3824LH)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- DYNABRADE DynaFile II Contact Arm Assembly (11394)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY (Tool-Only) (2822-20)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-300)
- KESON 50 m Surveyors Tape Measures, 1/4 in Blade (SR-50M)
- KESON 100 ft Tape Measures, 1/2 in Blade (MC-10-100)
- KESON 100 ft/30m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-100)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- KESON Engineers and SAE Tape Measure (PGPRO181025V)
- CRESCENT LUFKIN 1/2" x 66' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1294SF590N)
- Keson Measuring and Layout Tools