Shop All Tape Measures
Keson
200 ft Engineer's Tape Measure, 1/2 in Blade
Mfr # FLT18200
Zoro # G1266002
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/8 in
- Blade Color White
- Blade Width 1/2 in
- Case Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # FLT18200
- Zoro # G1266002
- UPC # 052837027156
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 200 ft |
Blade Length - SAE | 200 ft |
Case Length | 10 3/4 in |
Case Depth | 3 in |
Case Height | 14 in |
Description
Engineers Long Tape Measure, Features Corrosion-Resistant, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Black, High-Visibility Orange, Case Length 10 3/4 in, Lock Type Pawl, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 9/64 (C16672)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet and Breaker Bar Set 15-Piece (SDR99902)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC Let-F (C08750)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- KESON 165 ft Engineer's Tape Measure, 1/2 in Blade (FLT18165)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-200)
- KESON 100 ft Tape Measure, 3/8 in Blade (SNR18100)
- KESON Measure Tape Open Reel 100Ft (OTR18100)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST10018)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M100Y)
- KOMELON 16' Self Lock Self-Locking Tape Measure (KO390561)
- Keson Measuring and Layout Tools