Shop All Tape Measures
Keson
200 ft Engineer's Tape Measure, 1/2 in Blade
Mfr # FLT1810200
Zoro # G1660321
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/8 in and 1/10, 1/100 ft
- Blade Material Fiberglass
- Features Corrosion-Resistant, Double-Sided
- Graduation Type in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # FLT1810200
- Zoro # G1660321
- UPC # 052837027316
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 200 ft |
Case Length | 10 3/4 in |
Blade Length - SAE | 200 ft |
Case Depth | 3 in |
Case Height | 14 in |
Description
Engineers Long Tape Measure, Features Corrosion-Resistant, Double-Sided, Case Material ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/8 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, High-Visibility Orange, Case Length 10 3/4 in, Lock Type Pawl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7246)
- FOWLER 0-24"/600mm Xtra-Range Electronic Caliper (541000241)
- KO-KEN Socket set 8mm-14mm Nut Grip 150mm 5 pieces 3/8 Sq. Drive (RS3350M/5)
- WESTWARD 1/4" Drive Impact Socket Set, SAE, Metric, 48 pcs (4PRE3)
- KESON 50 ft Tape Measure, 1/2 in Blade (OTR-1810-50)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (MC-10-50)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-300)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-1810-200)
- KESON 200 ft./60m Engineer's Tape Measure, 1/2 in Blade (OTR10M200)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- HYDE JOINT TAPE 1-7/8""X300' (09065)
- Keson Measuring and Layout Tools