Shop All Tape Measures
Keson
165 ft/50m Tape Measure, 1/2 in Blade
Mfr # FLT18M165
Zoro # G2547352
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in, 2 mm
- Blade Color White
- Tip Style Nonmagnetic Double Hook
- Graduation Type in/ft/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # FLT18M165
- Zoro # G2547352
- UPC # 052837027163
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 50 m, 165 ft |
Blade Width | 1/2 in |
Case Depth | 3 in |
Case Length | 10 3/4 in |
Blade Length - Metric | 50 m |
Case Height | 14 in |
Blade Length - SAE | 165 ft |
Description
Long Tape Measure, Features Corrosion-Resistant, Double-Sided, Case Material ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 1/8 in, 2 mm, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 50 m, Blade Length - SAE 165 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, High-Visibility Orange, Case Length 10 3/4 in, Lock Type Pawl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 29/64 in. (22329)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 11/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46622)
- PROTO 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (J810HD)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (FLT18M200)
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-18-300)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10300H)
- KESON 100 ft Tape Measure, 3/8 in Blade (SNR18100)
- KESON 33 ft Tape Measure, 1 in Blade (PGT1833V)
- CRESCENT LUFKIN 30m Tape Measures, 1/4" Blade (C2730DMMN)
- Keson Measuring and Layout Tools