Shop All Tape Measures
Keson
165 ft Tape Measure, 3/8 in Blade
Mfr # NR18-165
Zoro # G4762895
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in
- Case Color High-Visibility Orange
- Stud Markings Yes
- Lock Type Nonlocking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # NR18-165
- Zoro # G4762895
- UPC # 052837009916
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 165 ft |
Blade Length - SAE | 165 ft |
Case Depth | 1 1/2 in |
Case Height | 14 1/2 in |
Case Length | 10 in |
Description
Long Tape Measure, Features Double-Sided, Case Material Polycarbonate, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 165 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 10 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Numeric Marks Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 5/8x1-1/4x5/8x6 4FL Square Double End Endmill (201-330)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 24x1x1 (AMC24PR)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- SWANSON SQUARE SPEED LEVL8"" GRAY (T0111)
- KESON 200 ft Tape Measure, 3/8 in Blade (NR18-200)
- KESON 100 ft Tape Measure, 3/8 in Blade (NR18-100)
- KESON 200 ft Tape Measures, 3/8 in Blade (SNR18200)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST10018M)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT18200)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT1810200)
- TOOL TIME 100 ft. Longtape measure (TO3313502)
- Keson Tape Measures