Shop All Tape Measures
Keson
165 ft Engineer's Tape Measure, 1/2 in Blade
Mfr # FLT10165
Zoro # G1667364
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft
- Graduation Type ft
- Case Color Black, High-Visibility Orange
- Standout Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # FLT10165
- Zoro # G1667364
- UPC # 052837027187
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 165 ft |
Blade Width | 1/2 in |
Case Height | 14 in |
Case Depth | 3 in |
Blade Length - SAE | 165 ft |
Case Length | 10 3/4 in |
Description
This Keson 165 ft Tape Measure is the perfect tool for anyone who needs to measure long distances. Featuring a freewheeling hub with lock, this tape measure will help you make accurate measurements. It has graduations of 1/10 and 1/100 ft on the top side, while the bottom side has graduated markings in feet. The blade measures 165 ft in length and 1/2 in. in width. With an orange ABS case, this tape measure comes with a white blade that features black graduations. The Keson Tape Measure is easy to use and has everything you need to take accurate measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (BA-12LA)
- FEIN Nibbler Die for Mfr. No. BLK 5.0 (31309141000)
- HHIP 3" 3-Jaw Plain Back Lathe Chuck (3900-0031)
- KESON 60 m Tape Measures, 3/8 in Blade (NR-60M)
- KESON Engineers and SAE Tape Measure (PGPRO181012V)
- KESON 30 m Tape Measure, 1/2 in Blade (OTR-30M)
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- KESON Metric and SAE Tape Measure, Auto Lock (PG18M25ALV)
- KESON 16 ft Tape Measure, 1 in Blade (PG1816UB)
- KOMELON 1 Inchx 25' Mag Grip Pro Tape Measure (KO390227)
- Keson Tape Measures