Shop All Tape Measures
Keson
16 ft/5m Tape Measure, 1 in Blade
Mfr # PGT18M16V
Zoro # G4626255
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1 mm Top, 1/8 in Bottom
- Features Finger Brake
- Blade Color Yellow
- Graduation Type in/ft/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PGT18M16V
- Zoro # G4626255
- UPC # 052837028016
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 16 ft, 5 m |
Case Depth | 1 1/2 in |
Blade Length - SAE | 16 ft |
Case Length | 3 1/4 in |
Standout Length | 8 ft |
Blade Length - Metric | 5 m |
Case Height | 3 in |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 1 mm, 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 5 m, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 1/4 in, Lock Type Toggle, Graduation Units Centimeters, Feet, Inches, Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/64 (C23833)
- KNIPEX Spare Blades for 12 62 180 (12 69 21)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- WILLIAMS 3/8" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts (BA-8A)
- KESON 25 ft/7.5m Tape Measure, 1 in Blade (PGT18M25V)
- KESON 25 ft/7.5m Tape Measures, 1 3/16 in Blade (PG18M25WIDEV)
- KESON Engineers and SAE Tape Measure (PGPRO181025V)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-1810-50)
- KESON 300 ft Engineer's Tape Measure, 3/8 in Blade (NRS10300H)
- KESON 50 ft Engineer's Tape Measure, 3/8 in Blade (ST10503X)
- STANLEY 50 ft Tape Measures, 3/8 in Blade (34-103)
- Keson Tape Measures