Shop All Tape Measures
Keson
16 ft Tape Measure, 1 in Blade
Mfr # PGT1816V
Zoro # G4570946
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
- Graduation Type in/ft/Fractional
- Belt Clip Belt Clip Included
- Case Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # PGT1816V
- Zoro # G4570946
- UPC # 052837027965
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 16 ft |
Case Depth | 1 1/2 in |
Blade Length - SAE | 16 ft |
Case Length | 3 1/4 in |
Case Height | 3 in |
Standout Length | 8 ft |
Description
If you need a reliable tape measure, the Keson PGT1816V 16 ft Tape Measure is the one to choose. The bright yellow blade has 1/16" graduations thereafter and 1/32" graduations for the first 12". This tape measure has an impact durability case with lock, case and components. Its 16 ft long blade has graduated measurements in both fractions and SAE units. The tape measure also features automatic rewind. It comes with a closed ABS case. With its bright yellow color, this Keson Tape Measure is sure to be noticed when it's on your belt or in your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- IDEAL Fish Tape, 1/4 In x 400 ft, Carbon Steel (31-2128)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- KESON 25 ft Tape Measure, 1 in Blade (PGT1825V)
- KESON 30 ft Tape Measure, 1 in Blade (PGT1830V)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NRS10100H)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTRS18200)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10300H)
- KESON 8 m Tape Measures, 25 mm Blade (PGT8MV)
- WESTWARD 25 ft Tape Measure, 1 in Blade (1MKR9)
- Keson Measuring and Layout Tools