Shop All Tape Measures
Keson
12 ft Tape Measures, 5/8 in Blade
Mfr # PGTFD12V
Zoro # G4969605
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations Vertical Read - Fractional in 1/16 in on Left and Decimal in 0.125 in on Right
- Measurement Type SAE/Engineers
- Case Material ABS Plastic
- Features Vertical Read
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PGTFD12V
- Zoro # G4969605
- UPC # 052837028030
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 12 ft |
Blade Width | 5/8 in |
Blade Length - SAE | 12 ft |
Case Length | 2 1/2 in |
Case Depth | 1 in |
Standout Length | 5 ft |
Case Height | 2 1/4 in |
Description
When you need to get a job done, the Keson PGTFD12V 12 ft Tape Measure is the tool for you. It will provide you with accurate measurements and it is made of high-quality materials. The tape measure has a lock, case and components so that everything stays in place while you work. The blade has an impact durability design, which makes it resistant to wear and tear. It also features graduations on both sides - fractional in 1/16" on the left and decimal in 0.125" on the right side of the blade. With a length of 12 ft and width of 5/8 in., this yellow tape measure has SAE/engineers graduations type with a rewind type being automatic. The Keson PGTFD12V Tape Measure is exactly what you need when working on a project or taking measurements at home or work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON SQUARE SPEED12""TRI MITER (S0107)
- METABO Angle Grinder, 4.5", Flat Head, 10.0A (WEVF 10-125 Quick INOX)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- INGERSOLL-RAND Throttle Valve Seat (131-303)
- KESON 50 ft Tape Measures, 1/2 in Blade (OTR-18-50)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M1003X)
- KESON 100 ft/30m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-100)
- KESON 35 ft Tape Measure, 1 in Blade (PGPRO1835V)
- KESON 100 ft Tape Measure, 3/8 in Blade (NR18-100)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- Keson Measuring and Layout Tools