Shop All Tape Measures
Keson
12 ft Tape Measure, 5/8 in Blade
Mfr # PG1812
Zoro # G4532482
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16" Thereafter, 1/32" First 12"
- Case Color Black/Chrome
- Rewind Type Automatic
- Blade Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PG1812
- Zoro # G4532482
- UPC # 052837021987
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 12 ft |
Blade Width | 5/8 in |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16" Thereafter, 1/32" First 12" |
Case Color | Black/Chrome |
Rewind Type | Automatic |
Standout | 7 ft |
Measurement Type | SAE |
Case Type | Closed |
Lock Type | Slide |
Blade Coating | Nylon |
Blade Material | Steel |
Stud Markings | Yes |
Item | Tape Measure |
Belt Clip | Yes |
Features | Lock, Case and Components, Blade, Impact Durability |
Case Material | Chrome Plated with Rubber Grip |
Blade Color | Yellow |
Tip Style | 3-Rivet Hook |
Graduation Type | in /ft/Fractional |
Series | Chrome |
Graduation Marks | 1/16" Thereafter, 1/32" First 12" |
Description
Tape Measure, Features Blade, Case and Components, Impact Durability, Lock, Case Material Chrome Plated with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 5/8 in, Case Color Black, Chrome, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 12-Piece (8-19 mm) with Key (WCF91220)
- THE MAGNET SOURCE MAGNETIC POUCH 1 PC (08142)
- PROTO 1" Drive Impact Drive Adapter (J10004)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- KESON 50 ft Tape Measures, 1/2 in Blade (OTR-18-50)
- KESON 50 m Tape Measure, 1/2 in Blade (OTR-50M)
- KESON 100 ft Tape Measures, 1/2 in Blade (MC-10-100)
- KESON 10 ft/3m Tape Measure, 5/8 in Blade (PGT18M10V)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST18100Y)
- KESON Engineers and Metric Tape Measure (PGPRO10M25V)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-1810-200)
- Keson Tape Measures