Shop All Tape Measures
Keson
100 m Tape Measure, 1/2 in Blade
Mfr # OTR-100M
Zoro # G4216615
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 2 mm
- Case Type Open
- Blade Width 1/2 in
- Stud Markings Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # OTR-100M
- Zoro # G4216615
- UPC # 052837010431
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 100 m |
Case Height | 16 1/2 in |
Case Depth | 1 1/2 in |
Blade Length - Metric | 100 m |
Case Length | 12 in |
Description
Long Tape Measure, Features Double Throat Rollers, Hook End, Case Material ABS Plastic, System of Measurement Metric, Graduation Marks 2 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 100 m, Blade Length - SAE Not Applicable, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 12 in, Lock Type Nonlocking, Graduation Units Centimeters, Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J7012M)
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- KESON 30 m Tape Measure, 1/2 in Blade (OTR-30M)
- KESON 15 m Tape Measure, 1/2 in Blade (OTR-15M)
- KESON 50 m Tape Measure, 1/2 in Blade (OTR-50M)
- KESON 300 ft Engineer's Tape Measure, 3/8 in Blade (NRS10300H)
- KESON SAE Tape Measure (PGPRO1830V)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NRS10100H)
- KESON 35 ft Tape Measure, 1 in Blade (PGPRO1835V)
- Keson Measuring and Layout Tools