Shop All Tape Measures
Keson
100 ft/30m Tape Measures, 1/2 in Blade
Mfr # MC-18M-100
Zoro # G4762676
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/8 in, 2 mm
- Blade Width 1/2 in
- Stud Markings Yes
- Blade Color White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # MC-18M-100
- Zoro # G4762676
- UPC # 052837000418
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 30 m, 100 ft |
Case Depth | 1 1/2 in |
Blade Length - Metric | 30 m |
Blade Length - SAE | 100 ft |
Case Length | 6 1/2 in |
Case Height | 6 1/2 in |
Description
Long Tape Measure, Features Double-Sided, Tether Ready, Case Material Stainless Steel, System of Measurement Metric/SAE, Graduation Marks 1/8 in, 2 mm, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 30 m, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Case Length 6 1/2 in, Lock Type Nonlocking, Graduation Units Centimeters, Feet, Inches, Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" HEX DRIVER 6" LEN (GP29186F)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-1810-100)
- KESON 165 ft Engineer's Tape Measure, 1/2 in Blade (FLT18165)
- KESON 10 ft/3m Tape Measure, 5/8 in Blade (PGT18M10V)
- KESON 200 ft Tape Measure, 3/8 in Blade (NR18-200)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-50)
- KESON 50 ft Tape Measures, 1/2 in Blade (OTR-18-50)
- U.S. TAPE U.S. Tape 700-50007 Pro Tape 0.5 in. x 12 ft. Benchtape Measure Reads R-L (700-50007)
- Keson Measuring and Layout Tools