Shop All Tape Measures
Keson
100 ft/30m Tape Measure, 3/8 in Blade
Mfr # ST18M100Y
Zoro # G3718522
original price:
$24.99
25% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in, 2 mm
- Features 16 in Stud Markings
- Standout Not Rated
- Measurement Type SAE/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # ST18M100Y
- Zoro # G3718522
- UPC # 052837027637
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 30 m, 100 ft |
Case Depth | 1 in |
Blade Length - SAE | 100 ft |
Case Length | 4 5/8 in |
Case Height | 4 5/8 in |
Blade Length - Metric | 30 m |
Description
The KESON ST18M100Y 100 ft/30m Tape Measure is the perfect tool for measuring long distances. The tape measure has 16 in stud markings, making it easy to mark measurements on walls and other surfaces. The graduations are 1/8" and 2mm respectively, with a blade length of 100 ft/30m. It has a 3/8 in. wide blade that features SAE/Metric graduations, giving you both imperial and metric measurements. There is also a manual rewind function that allows you to retract the tape measure easily when not in use. If you need to take measurements over long distances, this KESON 100 ft Tape Measure will be an essential addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- RIDGID Clamp Lever (39970)
- STEIN WORLD 13 Piece Extra Long Arm Torx Key Set - Tamper Resistant (12715)
- GEARWRENCH Medium Tap Adapter (3883)
- KESON 300 ft/90m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-300)
- KESON 100 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-100)
- KESON 100 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-100)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- KESON 25 ft/7.5m Tape Measure, 1 in Blade (PGT18M25V)
- KESON 30 ft Tape Measure, 1 in Blade (PG1830UB)
- CRESCENT LUFKIN 1/2" x 50' Linear Fiberglass Tape Measure (T703)
- Keson Tape Measures