Shop All Tape Measures
Keson
100 ft/30m Tape Measure, 3/8 in Blade
Mfr # ST18M1003X
Zoro # G3611422
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in, 2 mm
- Blade Coating Clear
- Case Color High-Visibility Orange
- Lock Type Nonlocking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # ST18M1003X
- Zoro # G3611422
- UPC # 052837027620
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 30 m, 100 ft |
Blade Width | 3/8 in |
Case Length | 4 5/8 in |
Case Height | 4 5/8 in |
Blade Length - SAE | 100 ft |
Blade Length - Metric | 30 m |
Case Depth | 1 in |
Description
Long Tape Measure, Features 16 in Stud Markings, Rubber Grip, Speed Rewind, Case Material Stainless Steel, System of Measurement Metric/SAE, Graduation Marks 1/8 in, 2 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 30 m, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color High-Visibility Orange, Case Length 4 5/8 in, Lock Type Nonlocking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m45x2 Carbon Steel Hex Die (DWTSMH45X2)
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V (BG-248-3)
- J.W. WINCO GN598-KU-23-5/16-18 Revolving Handle (5TG76/PL)
- OTC Slide Hammer Unit, 2-1/2 lb., 27 in. L (1176)
- KESON 100 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-100)
- KESON 33 ft Engineer's Tape Measure, 1 in Blade (PGT181033V)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- KESON 50 m Tape Measure, 1/2 in Blade (OTR-50M)
- KESON 300 ft/90m Tape Measure, 1/2 in Blade (OTR-18M-300)
- KESON 10 ft Tape Measure, 5/8 in Blade (PGT1810V)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR7)
- Keson Tape Measures