Shop All Tape Measures
Keson
100 ft/30m Tape Measure, 3/8 in Blade
Mfr # ST10018M
Zoro # G3738192
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in, 2 mm
- Blade Length 30 m, 100 ft
- Rewind Type Manual
- Standout Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # ST10018M
- Zoro # G3738192
- UPC # 052837027651
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 30 m, 100 ft |
Blade Width | 3/8 in |
Blade Length - SAE | 100 ft |
Case Height | 4 5/8 in |
Case Depth | 1 in |
Blade Length - Metric | 30 m |
Case Length | 4 5/8 in |
Description
Long Tape Measure, Features Double-Sided, Tether Ready, Case Material Stainless Steel, System of Measurement Metric/SAE, Graduation Marks 1/8 in, 2 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 30 m, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Orange, Case Length 4 5/8 in, Lock Type Nonlocking, Graduation Units Centimeters, Feet, Inches, Meters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX Straight Cut Aviation Snip, 10 in L, Up to 18 ga (Cold Rolled Steel) 23 ga (Stainless Steel) (14-563)
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J7019M)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- KESON 100 ft/30m Tape Measures, 1/2 in Blade (MC-18M-100)
- KESON Measure Tape Open Reel 100Ft (OTR18100)
- KESON 25 ft Engineer's Tape Measure, 1 3/16 in Blade (PG181025WIDEV)
- KESON 25 ft Engineer's Tape Measure, 1 in Blade (PGT181025V)
- KESON 200 ft./60m Engineer's Tape Measure, 1/2 in Blade (OTR10M200)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure (48-22-5506)
- Keson Tape Measures